- 4 1/2 in Diameter
- Type 27
- 5/8-11 in Width
- 12,000 Max rpm
- Silicone Carbide Abrasive Material
description
- Refinish and strip effortlessly with the Bear-Tex Rapid Strip SC coarse grit non-woven depressed center disc. This non-woven depressed center disc is suitable for use on a variety of materials, including metal, fiberglass and stone, for added flexibility when using a right angle grinder. The sharp silicon carbide strips surfaces and removes parting lines, rust, and stock easily, while advanced resin bonding reduces problems like shedding and gouging to significantly reduce reworks. With an open web design that results in minimal loading, the aggressive cutting power of this non-woven depressed center disc powers through projects to simplify stripping and refinishing.
applications
- Body Panel Surface Repair
- Parting Line Removal
- Rust Removal
- Stock Removal
- Stripping
- Surface Prep
features
- Sharp silicon carbide abrasive provides fast aggressive cutting action
- Open web construction for minimal loading
- great alternative to wire brushes
- Advanced resin bond prevents shedding, snagging, gouging, and rework
- Extra coarse grit for removing parting lines and rust, and stripping coatings on aluminum, cast iron, concrete, fiberglass, composites, carbon steels, masonry, and natural stone
| Disc Size | 4 1/2 x 5/8-11 |
| Width | 5/8-11 in |
| Color | Black |
| Abrasive Material | Silicon Carbide |
| Material | Stainless |
| Performance | Good |
| Type | Type 27 |
| Height | 7/8 in |
| Abrasive Trade Name | Rapid Strip |
| RPM [Max] | 12000 rpm |
| Dia. | 4 1/2 in |
| Wheel Type | Type 27 |
| Grade | Extra Coarse |
| Backing Wt. | 1 |
| Abrasive Type | Non-Woven |
| Weight | 0.31 LB |
| EAN or UPC | 662610095854 |

