Make quick work of stripping tasks with the Bear-Tex Rapid Strip S/C coarse grit TR (Type III) non-woven quick-change discs. These versatile discs are an ideal choice for stripping coatings on a variety of substrates, including aluminum, asphalt, concrete, woods, masonry, stone, tile, and drywall. With a sharp silicon carbide abrasive, these discs provide fast cutting action, and the open web construction ensures minimal loading, reducing downtime and making them a great alternative to wire brushes. An advanced resin bond prevents shedding, snagging, and gouging, so you can avoid reworks.
applications
Stripping
features
Sharp silicon carbide abrasive provides fast aggressive cutting action
Open web construction for minimal loading
great alternative to wire brushes
Advanced resin bond prevents shedding, snagging, gouging, and rework
Extra coarse grit for stripping coatings on a variety of substrates including aluminum, asphalt, concrete, woods, masonry, stone, tile, and drywall
Abrasive Material
Silicon Carbide
Color
Black
Dia.
2 in
Abrasive Type
Non-Woven
RPM [Max]
30000 rpm
Attachment Type
TR (Type III)
Grade
Extra Coarse
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
662610134027
We're here for you
with Service Centers across the country - We have your back