For projects that require a smear-free finish, this Bear-Tex NEX Rapid Blend AO medium grit non-woven arbor hole unified wheel gets the job done with a smear-free resin binder formula. Ideal for light deburring and blending, this non-woven arbor hole unified wheel features a long-lasting uniform construction that holds its shape, requiring less wheel dressing. medium grit aluminum oxide stays durable over time, giving you a high-quality finish with a rapid cut rate.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, long-lasting medium grit, aluminum oxide abrasive provides a good blend of cut rate and finish
Uniform construction provides extra long life and holds shape well for less wheel dressing
Smear free resin binder formula provides smear-free finishes
Good choice for light deburring and blending
RPM [Max]
12100 rpm
Center Hole Dia.
1/4 in
Grade
Medium
Thickness
1/2 in
Color
Brown
Dia.
3 in
Weight
0.0 LB
EAN or UPC
662610148932
We're here for you
with Service Centers across the country - We have your back