Put a smooth finish on your worksurface with this Bear-Tex NEX Rapid Blend AO fine grit non-woven arbor hole unified wheel. Its durable, fine grit aluminum oxide abrasive face maintains a low cut rate, which improves overall performance in form holding and final finishes. Its uniform construction allows for even wear and long wheel life, as well as an improved shape-holding tolerance that leads to less wheel dressing with regular use. The resin binder formula produces smear-free finishes, which makes this wheel an excellent choice for deburring and blending applications.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, long-lasting fine grit, aluminum oxide abrasive provides a reduced cut rate and is recommended for better finishes and form holding
Uniform construction provides extra long life and holds shape well for less wheel dressing
Smear free resin binder formula provides smear-free finishes
Good choice for light deburring and blending
Color
Brown
Center Hole Dia.
1/4 in
Thickness
1/4 in
Grade
Fine
Dia.
2 in
RPM [Max]
22000 rpm
Weight
0.0 LB
EAN or UPC
662610149014
We're here for you
with Service Centers across the country - We have your back