A great option for light deburring and blending applications, the Bear-Tex NEX Rapid Blend AO coarse grit non-woven arbor hole unified wheel features a tough, coarse grit aluminum oxide abrasive that delivers fast cutting action and a rough finish. Combining aggressive cutting ability with durability, the wheel offers a uniform construction to help ensure shape retention and minimize the need for frequent wheel dressing. The resin binder formula help achieve smear-free results.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, long-lasting coarse grit, aluminum oxide abrasive delivers an aggressive cut rate resulting in a rough finish
Uniform construction provides extra long life and holds shape well for less wheel dressing
Smear free resin binder formula provides smear-free finishes
Good choice for light deburring and blending
Dia.
3 in
RPM [Max]
18000 rpm
Center Hole Dia.
1/4 in
Thickness
1/4 in
Grade
Coarse
Color
Brown
Weight
0.0 LB
EAN or UPC
662610149199
We're here for you
with Service Centers across the country - We have your back