These Bear-Tex NEX Rapid Blend A/O medium grit TR (Type III) non-woven quick-change unified wheels are an ideal choice for moderate surface blending on a variety of metals and contours. With an aluminum oxide grain and a resin formula, these wheels provide a consistent cut rate, making it easy to get an even, smear-free finish. The uniform construction holds shape well and requires less wheel dressing, allowing you more productive time.
applications
Deburring
Blending
features
Aluminum oxide grain delivers a combination of consistent cut rate and uniform finish
Uniform constructions holds shape well for less wheel dressing
Resin formula delivers smear-free finishes
Medium grit for moderate surface blending on a variety of metals and shapes
Dia.
2 in
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Wt.
1
Width
1/4 in
Abrasive Type
Non-Woven
Attachment Type
TR (Type III)
Grade
Medium
RPM [Max]
22000 rpm
Weight
0.0 LB
EAN or UPC
662610149359
We're here for you
with Service Centers across the country - We have your back