Take advantage of a cut rate that's up to 20-percent higher than other surface-conditioning belts when you choose this Bear-Tex Rapid Prep AO medium grit non-woven file belt for your file belt sander. Proprietary Clean Bond resin technology and an open coat provide smear-free finishes, even on alloys with high nickel content, while minimizing loading on soft metals, such as aluminum. The premium aluminum oxide abrasive grain makes this belt a good choice for medium grit blending, deburring and finishing applications, and the bonding of nylon fiber to a strong Y-weight polyester backing makes it ideal for low-stretch applications.
applications
Blending
Body Panel Surface Repair
Deburring
Finishing
Parting Line Removal
Polishing
Rust Removal
Smoothing
Surface Prep
features
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
Good choice for medium grit deburring, blending, and finishing applications
Width
3/4 in
Backing Wt.
Y
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Polyester
Grade
Medium
Length
18 in
Color
Maroon
Weight
0.0 LB
EAN or UPC
662610158085
We're here for you
with Service Centers across the country - We have your back