Featuring an open web design that reduces loading, the Bear-Tex Rapid Strip S/C coarse grit TR Plus non-woven quick-change disc delivers rapid cutting thanks to its extra-coarse grit. Strip coatings on drywall, stone, wood, concrete and metal surfaces with this tough disc made from silicon carbide abrasive that provides superior sharpness and power. The disc features a resin bond that helps eliminate snags and gouges that can mar the finish and require extra labor.
applications
Stripping
features
Sharp silicon carbide abrasive provides fast aggressive cutting action
Open web construction for minimal loading
great alternative to wire brushes
Advanced resin bond prevents shedding, snagging, gouging, and rework
Extra coarse grit for stripping coatings on a variety of substrates including aluminum, asphalt, concrete, woods, masonry, stone, tile, and drywall
RPM [Max]
15000 rpm
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Color
Black
Backing Wt.
1
Dia.
4 in
Weight
0.0 LB
EAN or UPC
662610165809
We're here for you
with Service Centers across the country - We have your back