Skip to content Skip to navigation menu
Bear-Tex Silicon Carbide 1000 Series Medium Grit Non-Woven Convolute Wheel

66261018673

Bear-Tex Silicon Carbide 1000 Series Medium Grit Non-Woven Convolute Wheel
Item #104974116
  • 8 in Diameter
  • Medium Grade
  • Silicon Carbide Abrasive Material
  • 1000 Series
Bear-Tex Silicon Carbide 1000 Series Medium Grit Non-Woven Convolute Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Diameter
  • Medium Grade
  • Silicon Carbide Abrasive Material
  • 1000 Series

description

  • Balance cut rate and finish with the sharp silicon carbide abrasive on the Bear-Tex Series 1000 SC medium grit non-woven convolute wheel. From open to dense, web densities vary on this non-woven convolute wheel to provide an optimal starting point for deburring, blending, polishing, and finishing projects. A special heat- and smear-free resin bond delivers consistently high-quality results. Eliminate gouging and dimensional changes on your projects with the uniform grain dispersion and coating on this wheel.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp silicon carbide abrasive provides a good blend of cut rate and finish
  • Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
  • Smear- and heat-free resin bond guarantees consistent, high-quality results
  • uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
  • Better choice for medium grit general purpose deburring, blending, and final finishing
Dia. 8 in
Color Gray
Thickness 1 in
Grade Medium
Center Hole Dia. 3 in
RPM [Max] 4500 rpm
Weight 0.0 LB
EAN or UPC 662610186736
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison