Featuring a heavy fiber backing that provides strength and resists tears, this Blaze F980 coarse grit fiber locking disc features self-lubrication that ensures a cool cut when working on 300 and 400 series stainless steels, super alloys, titanium and other hard-to-grind materials. The 100-percent ceramic alumina grain contains micro-fractures that constantly expose sharp grinding edges, offering a fast cut rate and a longer lifespan than blended or low-ratio ceramic alumina discs. A Speed-Change arbor mount allows fast disc changes without tools.
applications
Beveling
Blending
Deburring
Stock Removal
features
100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
Best choice for coarse grit fiber disc beveling, blending, deburring, and stock removal applications
and Speed-Change arbor mount provides fast, easy, tool-free disc changes
Abrasive Material
Ceramic Alumina
Grit
24
Backing Material
Fiber
Color
Orange
Grade
Extra Coarse
Backing Wt.
FIB3
Dia.
4 1/2 in
RPM [Max]
20000 rpm
Weight
0.0 LB
EAN or UPC
662610232693
We're here for you
with Service Centers across the country - We have your back