Improve your deburring, cleaning and detailing jobs by using the Blaze R980P medium grit TR (Type III) quick-change cloth disc. Each disc reduces heat and loading on tough materials due to its advanced self-lubricating grain treatment, and an improved resin bond system means your discs last longer. With its longer life, the discs increase their cost effectiveness when compared to competitors, while the 100-percent ceramic grain gives your work high quality results.
applications
Deburring
Clean and Detail
features
Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
Improved resin bond system maximizes grain retention for longer product life
Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
Medium grit excels on deburring, cleaning and detailing applications
Abrasive Material
Ceramic Alumina
Backing Wt.
Y
Attachment Type
TR (Type III)
RPM [Max]
20000 rpm
Grit
100
Backing Material
Polyester
Grade
Medium
Dia.
3 in
Color
Orange
Weight
0.0 LB
EAN or UPC
662610434233
We're here for you
with Service Centers across the country - We have your back