- 9 in Pad Length
- 6 in Pad Width
description
- Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.
applications
- Clean and Detail
- Polishing
- Professional Cleaning
- Finishing
- Blending
- Surface Prep
features
- Non-abrasive pad provides scratch free cleaning of metal, stainless, fiberglass, stone, and wood
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Gentle action easily removes flashing or burrs without affecting dimensions of workpiece
- Non-loading
- constant supply of new cutting edges
| Color | Off White |
| Pad Width | 6 in |
| Backing Weight | 1 |
| Pad Length | 9 in |
| Weight | 0.041 LB |
| EAN or UPC | 662610456006 |

