- 4 in Diameter
- 1/4 in Arbor Hole
- 12000 Maximum rpm
description
- Back up pad for use with Type III Quick-Change discs featuring a roll-on/roll-off style plastic fastener.
applications
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Deburring
- Finishing
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Stock Removal
- Stripping
| RPM [Max] | 12000 rpm |
| Dia. | 4 in |
| Arbor Hole | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662610475816 |

