The Bear-Tex AO fine grit steel shank non-woven flap wheel is a superior choice for fine grit blending and for handling cleaning applications quickly. The premium aluminum oxide grain features a strong resin bond and web that automatically wears away to continually expose fresh abrasives. This non-woven flap wheel is tough and durable but still easily conforms to any shape or contour without requiring you to change the workpiece dimension. It's designed to give you great balance and a chatter-free finish and enables you to change tools quickly that have a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
features
Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better choice for fine grit blending and cleaning applications where speed of completion is important
Dia.
2 in
Backing Wt.
1
Grade
Very Fine Grit
Width
1 in
Abrasive Material
Aluminum Oxide
RPM [Max]
12000 rpm
Color
Maroon
Abrasive Type
Non-Woven
Weight
0.078 LB
EAN or UPC
662610517172
We're here for you
with Service Centers across the country - We have your back