Skip to content Skip to navigation menu
Bear-Tex Aluminum Oxide Medium Grit Non-Woven Interleaf Flap Wheel

66261051720

Bear-Tex Aluminum Oxide Medium Grit Non-Woven Interleaf Flap Wheel
Item #104974942
  • 2 in Diameter
  • 60 Grit
  • 1 in Width
  • Maroon Color
Bear-Tex Aluminum Oxide Medium Grit Non-Woven Interleaf Flap Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • 60 Grit
  • 1 in Width
  • Maroon Color

description

  • Choose this Bear-Tex AO medium grit steel shank non-woven interleaf flap wheel for your grit blending and cleaning applications. This tough flap wheel lets you work on intricate shapes and contours without changing the dimension of your workpiece. Alternating cloth and non-woven flaps give this non-woven interleaf flap wheel a blend of conformability and aggressiveness. A premium oxide grain and a durable resin bond and web continually wear away as you work, exposing fresh abrasives.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing

features

  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Alternating cloth and non-woven flaps make these wheels less conforming and more aggressive than flap wheels with all non-woven flaps, but less aggressive than all-cloth flap wheels
  • Better choice for medium grit blending and cleaning applications
Color Maroon
RPM [Max] 12000 rpm
Abrasive Type Non-Woven
Backing Wt. Y
Width 1 in
Grade Medium Grit
Dia. 2 in
Abrasive Material Aluminum Oxide
Grit 60
Weight 0.0 LB
EAN or UPC 662610517202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison