Choose this Bear-Tex AO medium grit steel shank non-woven interleaf flap wheel for your grit blending and cleaning applications. This tough flap wheel lets you work on intricate shapes and contours without changing the dimension of your workpiece. Alternating cloth and non-woven flaps give this non-woven interleaf flap wheel a blend of conformability and aggressiveness. A premium oxide grain and a durable resin bond and web continually wear away as you work, exposing fresh abrasives.
applications
Blending
Clean and Detail
Finishing
Polishing
features
Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
Alternating cloth and non-woven flaps make these wheels less conforming and more aggressive than flap wheels with all non-woven flaps, but less aggressive than all-cloth flap wheels
Better choice for medium grit blending and cleaning applications
Grit
80
Backing Wt.
Y
Abrasive Type
Non-Woven
Dia.
2 in
Color
Maroon
Grade
Medium Grit
Abrasive Material
Aluminum Oxide
Width
1 in
RPM [Max]
12000 rpm
Weight
1.0 LB
EAN or UPC
662610517219
We're here for you
with Service Centers across the country - We have your back