Maximize longevity while increasing the polish consistency of your finishes with the durable aluminum oxide abrasive on this Bear-Tex Series 1000 AO medium grit non-woven convolute wheel. Designed as a starting point for deburring, blending, polishing, and finishing, this wheel comes in a variety of web densities to match your job. The heat-free resin bond prevents smears while producing consistent results, and a coating over the uniformly dispersed grain prevents gouging and dimensional changes to your project.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
Smear- and heat-free resin bond guarantees consistent, high-quality results
uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Better choice for medium grit general purpose deburring, blending, and final finishing
RPM [Max]
4500 rpm
Dia.
8 in
Grade
Medium
Color
Light Brown
Center Hole Dia.
3 in
Thickness
1 in
Weight
0.0 LB
EAN or UPC
662610552098
We're here for you
with Service Centers across the country - We have your back