Enjoy consistent, high-quality results from this Bear-Tex Series 1000 SC fine grit non-woven convolute wheel, which features a smear-free, heat-free resin bond as well as uniform grain dispersion that conditions without changing your workpiece's dimensions or causing any gouges. This wheel is an excellent choice for fine grit deburring, blending, and final finishing. It's offered in a variety of web densities, ranging from a cool-cutting 7 to an 8 for light deburring and a dense 9 for deburring and polishing. This wheel's silicon carbide abrasive leaves a fine scratch pattern, and its reduced cut rate results in better finishes.
applications
Blending
Deburring
Finishing
Surface Prep
features
Silicon carbide abrasive leaves a fine/brighter scratch pattern and provides a reduced cut rate for better finishes and form holding
Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
Smear- and heat-free resin bond guarantees consistent, high-quality results
uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Better choice for fine grit general purpose deburring, blending, and final finishing
Dia.
12 in
Grade
Fine
Center Hole Dia.
5 in
Thickness
2 in
RPM [Max]
3000 rpm
Color
Gray
Weight
0.0 LB
EAN or UPC
662610552401
We're here for you
with Service Centers across the country - We have your back