Maximize the polish on your project finishes with the durable, long-lasting aluminum oxide abrasive on the Bear-Tex Series 1000 AO fine grit non-woven convolute wheel. Choose from a variety of web densities, from open to dense, to match your deburring, blending, polishing and finishing needs. Designed for general-purpose, fine grit use, this wheel offers a smear- and heat-free resin bond to ensure consistent, quality results. Thanks to a uniform grain dispersal and coating, you get cleaning and conditioning while preventing gouges and dimension changes.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, longer lasting, aluminum oxide abrasive leaves a more polished finish
Offered in variety of web densities: more open, cooler cutting 6 density for light deburring, 7, to denser 8, a good starting point for deburring, blending, polishing, and finishing
Smear- and heat-free resin bond guarantees consistent, high-quality results
uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Better choice for fine grit general purpose deburring, blending, and final finishing
RPM [Max]
6000 rpm
Center Hole Dia.
1 in
Thickness
1 in
Dia.
6 in
Color
Brown
Grade
Fine
Weight
0.0 LB
EAN or UPC
662610552517
We're here for you
with Service Centers across the country - We have your back