Skip to content Skip to navigation menu
Bear-Tex Silicon Carbide 1000 Series Fine Grit Non-Woven Convolute Wheel

66261055260

Bear-Tex Silicon Carbide 1000 Series Fine Grit Non-Woven Convolute Wheel
Item #104973257
  • 10 in Diameter
  • Fine Grade
  • Silicon Carbide Abrasive Material
  • 1000 Series
Bear-Tex Silicon Carbide 1000 Series Fine Grit Non-Woven Convolute Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Diameter
  • Fine Grade
  • Silicon Carbide Abrasive Material
  • 1000 Series

description

  • Enjoy consistent, high-quality results from this Bear-Tex Series 1000 SC fine grit non-woven convolute wheel, which features a smear-free, heat-free resin bond as well as uniform grain dispersion that conditions without changing your workpiece's dimensions or causing any gouges. This wheel is an excellent choice for fine grit deburring, blending, and final finishing. It's offered in a variety of web densities, ranging from a cool-cutting 7 to an 8 for light deburring and a dense 9 for deburring and polishing. This wheel's silicon carbide abrasive leaves a fine scratch pattern, and its reduced cut rate results in better finishes.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Silicon carbide abrasive leaves a fine/brighter scratch pattern and provides a reduced cut rate for better finishes and form holding
  • Offered in variety of web densities: more open, cool-cutting 7 density for light deburring, 8, to densest 9, a good starting point for deburring, blending, polishing, and finishing
  • Smear- and heat-free resin bond guarantees consistent, high-quality results
  • uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
  • Better choice for fine grit general purpose deburring, blending, and final finishing
RPM [Max] 3000 rpm
Color Gray
Center Hole Dia. 5 in
Thickness 1 in
Grade Fine
Dia. 10 in
Weight 0.0 LB
EAN or UPC 662610552609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison