Attach this Bear-Tex Rapid Prep AO fine grit non-woven narrow benchstand belt to your bench grinder to help you complete surface blending applications on nickel alloys and soft metals. Appropriate for use on a range of surface shapes, the belt reduces loading and delivers a clean finish. The rugged aluminum oxide abrasive grain coating cuts up to 20 percent faster than comparable surface conditioning belts, while the low-stretch Y-weight polyester backing bonded to nylon fiber lends strength and durability.
applications
Blending
Finishing
Polishing
Smoothing
Surface Prep
features
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
Good choice for fine grit final surface blending on a variety of metals and surface shapes
Width
1 in
Abrasive Type
Non-Woven
Grade
Very Fine
Backing Wt.
Y
Color
Blue
Abrasive Material
Aluminum Oxide
Length
60 in
Backing Material
Polyester
Weight
0.0 LB
EAN or UPC
662610554122
We're here for you
with Service Centers across the country - We have your back