Skip to content Skip to navigation menu
Blaze Ceramic Alumina Coarse Grit TR (Type III) Quick-Change Fiber Disc

66261058711

Blaze Ceramic Alumina Coarse Grit TR (Type III) Quick-Change Fiber Disc
Item #104961603
  • 3 in Diameter
  • Orange Color
  • Coarse Grade
  • 20000 Maximum rpm
Blaze Ceramic Alumina Coarse Grit TR (Type III) Quick-Change Fiber Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Orange Color
  • Coarse Grade
  • 20000 Maximum rpm

description

  • Cut, polish and deburr with ease when you attach the Blaze F980 coarse grit TR (Type III) quick-change fiber disc to your grinder. Ideal for tough materials such as 300 and 400 Series Stainless, titanium and super alloys, this disc is designed for cost-efficient performance. Durable fiber backing resists tears better than conventional cloth-backed discs so you can apply the pressure you need, and the coarse-grit grain gets the job done faster. This quick-change fiber disc features 100-percent ceramic grain to always expose the sharpest edges. It cuts cooler and faster than the competition thanks to an advanced self-lubricating treatment.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Strong fiber backing, heavier and more rigid than conventional cloth discs, adds strength and tear resistance, and allows additional pressure for better results when grinding difficult materials
  • Advanced self-lubricating grain treatment provides coolest cut and significantly faster cut rates
  • excels on hard-to-grind materials like 300 and 400 Series Stainless and exotic alloys
  • Coarse grit for the fastest stock removal with most aggressive weld blending, and deburring rates
Dia. 3 in
Abrasive Material Ceramic Alumina
Backing Material Fiber
Backing Wt. FIB3
Grade Coarse
Grit 60
Attachment Type TR (Type III)
Color Orange
RPM [Max] 20000 rpm
Weight 0.0 LB
EAN or UPC 662610587113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison