Complete general-purpose light deburring applications with this Bear-Tex Rapid Blend General Duty SC medium grit non-woven arbor hole unified wheel. An advanced resin bond minimizes shedding while you work on rust-encrusted materials as well as during gouging and rework. The sturdy wheel holds its shape well for less wheel dressing and does not snag during deburring. A medium grit silicon carbide abrasive provides sharp and fast cutting combined with a blend of finishing.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp, fast-cutting medium grit silicon carbide abrasive provides a good blend of cut rate and finish
Advanced resin bond prevents shedding on rust-encrusted pieces and gouging and rework
does not snag when used for deburring
Hold shape well for less wheel dressing
Good choice for general purpose light deburring applications
Color
Gray
Dia.
6 in
Thickness
1 in
Grade
Medium
RPM [Max]
4800 rpm
Center Hole Dia.
1/2 in
Weight
0.0 LB
EAN or UPC
662610587922
We're here for you
with Service Centers across the country - We have your back