- 4 in Diameter
- 1/4 in Arbor Hole
- 18000 Maximum rpm
description
- Norton Back-up Pad for use with Non-Woven Hook and Loop Discs. Choose from a variety of sizes in either 1/4 steel shank or 5/8-11 attachment.
applications
- Professional Cleaning
- Rust Removal
- Paint Handling and Atomization
- Paint Preparation
- Paint Removal
- Polishing
- Portable Grinding
- Sanding
- Seam Sealers
- Smoothing
- Stock Removal
- Stripping
- Surface Grinding
- Surface Prep
- Parting Line Removal
- Plastic Structural and Cosmetic Repair
- Aluminum /Metal Panel Bonding
- Beveling
- Blending
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Contaminant-Free Refinishing
- Deburring
- Edge Breaking
- Finishing
- Floor Grinding
- Floor Sanding
| Arbor Hole | 1/4 in |
| Dia. | 4 in |
| RPM [Max] | 18000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662610593565 |

