- Hand Pad
description
- Made with patented hydrophilic polyester foam, these sponges have antimicrobial agents built into the foam that continuously inhibit the growth of odor-causing bacteria, mold and mildew. Unlike traditional cellulose sponge of the same size these hold up to 22 grams of water, will not shrink or crack and stay odor free.
applications
- Professional Cleaning
features
- Cellulose sponge carries water or cleaning solution to the job and later wipes up residue
- Excellent for cleaning vitreous china sinks, tubs, toilets, ceramic, plastic and rubber, tile countertops, desks, screens, etc
- Non-woven material has gentle cleaning action
- Excellent for cleaning stoves, counters, cooking utensils, ceilings and walls
| Color | White |
| Backing Weight | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 662610594029 |

