- 9 in Pad Length
- 6 in Pad Width
description
- Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Professional Cleaning
- Rust Removal
- Smoothing
- Surface Prep
features
- Very fine grit recommended for light cleaning and finishing
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Premium aluminum oxide grain for excellent cutting and finishing
- Non-loading
- constant supply of new cutting edges
| Length | 9 in |
| Pad Width | 6 in |
| Material | Aluminum Oxide |
| Grit | Very Fine |
| Color | Green |
| Pad Length | 9 in |
| Width | 6 in |
| Type | Food Pro Pad |
| Backing Weight | 1 |
| Weight | 0.044 LB |
| EAN or UPC | 662610696006 |

