- 9 in Pad Length
- 6 in Pad Width
description
- Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.
applications
- Blending
- Body Panel Surface Repair
- Finishing
- Paint Preparation
- Paint Removal
- Polishing
- Rust Removal
- Steel Conditioning
- Surface Prep
features
- Medium grit recommended for moderate deburring and surface blending
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Premium aluminum oxide grain for excellent cutting and finishing
- Non-loading
- constant supply of new cutting edges
| Grit | Medium |
| Pad Length | 9 in |
| Pad Width | 6 in |
| Length | 9 in |
| Color | Dark Tan |
| Type | Heavy Duty |
| Width | 6 in |
| Size (text) | 6 in x 9 in |
| Material | Aluminum Oxide |
| Weight | 0.08 LB |
| EAN or UPC | 662610740006 |

