- 9 in Pad Length
- 6 in Pad Width
description
- Non-Woven hand pads are made of a nylon web impregnated with abrasive grain and resin bond. The are designed for applications ranging from heavy-duty cleaning to polishing. They are an excellent replacement for steel wool.
applications
- Blending
- Clean and Detail
- Finishing
- Microfinishing
- Paint Preparation
- Polishing
- Professional Cleaning
- Rust Removal
- Smoothing
- Surface Prep
features
- Micro fine grit recommended for final finishing and polishing
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Silicon carbide grain for faster cutting and finer brighter scratch pattern
- Non-loading
- constant supply of new cutting edges
| Color | Gray |
| Pad Length | 9 in |
| Pad Width | 6 in |
| Width | 6 in |
| Type | Final Shine Pad |
| Size (text) | 6 in x 9 in |
| Material | Silicon Carbide |
| Backing Weight | 1 |
| Length | 9 in |
| Grit | Micro Fine |
| Weight | 0.07 LB |
| EAN or UPC | 662610748002 |

