Skip to content Skip to navigation menu
Low Profile Hook and Loop Back Up Pad for DA/RO Sanders

66261085302

Low Profile Hook and Loop Back Up Pad for DA/RO Sanders
Item #110806716
  • 3 1/4 in Diameter
  • 5/16-24 Arbor Hole
  • 12000 Maximum rpm
Low Profile Hook and Loop Back Up Pad for DA/RO Sanders
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Diameter
  • 5/16-24 Arbor Hole
  • 12000 Maximum rpm

description

  • Low Profile Hook and Loop back-up pad for dual action random orbital sanders. Soft density low-profile pads utilize 1/2" thick foam for fine finish sanding and offer moderate conformability. Medium low-profile pads have 1/2" thick urethane foam for intermediate and finish sanding. Shock resistant with fiberglass backing plate and a riveted 5/16"-24 threaded shank for added strength and increased heat resistance. Available with standard hole patterns for vacuum-assist sanding.

applications

  • Blending
  • Body Filler
  • Body Panel Surface Repair
  • Clean and Detail
  • Finishing
  • Paint Handling and Atomization
  • Paint Preparation
  • Paint Removal
  • Polishing
  • Rust Removal
  • Sanding
Dia. 3 1/4 in
RPM [Max] 12000 rpm
Arbor Hole 5/16-24
Weight 0.0 LB
EAN or UPC 662610853027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison