- Medium Grade
- P100 Grit
- 9 in Width
- 11 in Length
description
- When your goal is moderate material removal, the Adalox A213 medium grit paper sheet is your go-to resource. Designed with P-graded aluminum oxide grain, this paper powers through your tough sanding projects aggressively for enduring use. C-weight backing makes the paper strong enough for light mechanical use as well as for hand sanding for versatility to match your varied projects. Best suited for hard and soft wood, metal and composites, this sandpaper works efficiently under dry circumstances for your general purpose sanding needs.
applications
- Clean and Detail
- Finishing
- Sanding
features
- P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- C-weight backing for hand sanding and light mechanical applications
- Use for dry, general purpose hand sanding on hardwood, metal, and composites
- Good choice for moderate material removal
| Grit | P100 |
| Width | 9 in |
| Backing Material | Paper |
| Backing Weight | C |
| Length | 11 in |
| Grade | Medium Grit |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 662611002950 |

