- Extra Coarse Grade
- P36 Grit
- 9 in Width
- 11 in Length
description
- Use Adalox A211/A213 coarse grit paper sheets for dry, general-purpose hand, board or block sanding fiberglass, aluminum, brass, bronze, titanium, super alloys, hard and soft carbon steels, 300 series stainless steels, and hard and soft woods. Featuring an open coating and crafted with a P-graded aluminum oxide grain, these sheets are an excellent choice for moderate-to-heavy material removal. With premium A213 C-weight or A211 D-weight backing, these sheets hold up well over extended use, even during aggressive stock removal on hardwood, metal, and composites.
applications
- Clean and Detail
- Paint Removal
- Sanding
- Stock Removal
features
- P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- Available in two backing weights: A213 C-weight, A211 D-weight
- Use for dry, general purpose hand sanding on hardwood, metal, and composites
- Good choice for moderate to heavy material removal
| Length | 11 in |
| Grade | Extra Coarse Grit |
| Backing Material | Paper |
| Color | Brown |
| Backing Weight | C |
| Grit | P36 |
| Width | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611003353 |

