Screen-Bak Durite Q421 fine grit screen sheets are a great choice for efficiently sanding and finishing fiberglass and composites
aluminum, brass, bronze, titanium and super alloys
hard, soft, and 300-series stainless steels
and hard and soft woods. Engineered with a P-grade silicon carbide abrasive, these open-weave screen sheets deliver excellent cutting, and remove scale, rust and corrosion with minimal loading. They're waterproof, so rinse and reuse them for final sanding applications and light material removal. They're packaged in a handy protective dispenser to reduce waste and make storage simple.
applications
Finishing
Sanding
features
P-graded silicon carbide for excellent cutting and non-loading properties
Open weave screen for extreme resistance to loading when removing scale, rust and corrosion
Waterproof and washable
screen sheets are packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage
A good choice to rinse and reuse for light material removal and final sanding
Length
11 in
Abrasive Material
Silicon Carbide
Body Material
Cloth
Grade
Fine Grit
Type
Sheet
Grit
P150
Type of Abrasive
Coated
Width
9 in
Color
Black
Backing Material
Screen
Backing Weight
OTH
Applicable Materials
Non-Ferrous Soft Metal
Abrasive Trade Name
Q421
Weight
0.0 LB
EAN or UPC
662611009454
We're here for you
with Service Centers across the country - We have your back