Pair Screen-Bak Durite Q421 coarse grit screen sheets with your sanding board or block to sand or remove moderate material from fiberglass and composites, super alloys, stainless steels, and hard or soft woods. Featuring an open weave and a P-grade silicon carbide abrasive, these screens ensure minimal loading when removing scale, rust and corrosion. Wash and reuse these screen sheets for moderate material removal. They come in a handy protective dispenser to reduce waste and make storage neat and simple.
applications
Sanding
Stock Removal
features
P-graded silicon carbide for excellent cutting and non-loading properties
Open weave screen for extreme resistance to loading when removing scale, rust and corrosion
Waterproof and washable
these screen sheets are packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage
A good choice to rinse and reuse for moderate material removal
Color
Black
Abrasive Trade Name
Q421
Type of Abrasive
Coated
Abrasive Material
Silicon Carbide
Grade
Coarse Grit
Backing Weight
OTH
Backing Material
Screen
Width
9 in
Length
11 in
Applicable Materials
Non-Ferrous Soft Metal
Grit
P80
Type
Sheet
Body Material
Cloth
Weight
0.0 LB
EAN or UPC
662611009607
We're here for you
with Service Centers across the country - We have your back