- Medium Grade
- 120 Grit
- 9 in Width
- 11 in Length
description
- Complete your wet metal, wood, fiberglass, and composite projects using this TufBak T461 medium grit paper waterproof sheet. This paper features a durable C-weight backing and resists curling from moisture and humidity. With the ANSI graded silicon carbide abrasive on this sheet, your wet projects are cut fast and you can achieve a great finish on all medium material removal projects. The sheet's resin bond system also imbues it with extra flexibility and abrasive adhesion.
applications
- Clean and Detail
- Finishing
- Sanding
features
- ANSI graded silicon carbide abrasive for fast cutting with excellent finish in wet applications
- Advanced resin bond system for excellent flexibility and abrasive adhesion
- Strong, waterproof C-weight backing is ideal for more aggressive applications while being environmentally stable, resists product curl in humidity
- This waterproof sandpaper is a good choicer for medium material removal applications
| Backing Material | Waterproof Paper |
| Backing Weight | C |
| Grit | 120 |
| Width | 9 in |
| Length | 11 in |
| Grade | Medium Grit |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 662611011600 |

