- Coarse Grade
- 80 Grit
- 9 in Width
- 11 in Length
description
- Produce a excellent finish on demanding heavy material removal applications by selecting the TufBak T461 coarse grit paper waterproof sheet. Featuring a waterproof C-weight paper backing that resists curling, even in humid work environments, the paper sheet delivers excellent cutting action due to the ANSI graded silicon carbide abrasive. A resin bond system ensures flexibility and a strong attachment between the abrasive and backing. This versatile paper sheet is effective for wet applications on fiberglass, aluminum, stainless steel, and hard and soft wood as well as on brass, bronze, titanium and super alloys.
applications
- Sanding
- Stock Removal
features
- ANSI graded silicon carbide abrasive for fast cutting with excellent finish in wet applications
- Advanced resin bond system for excellent flexibility and abrasive adhesion
- Strong, waterproof C-weight backing is ideal for more aggressive applications while being environmentally stable, resists product curl in humidity
- This waterproof sandpaper is a good choice for heavy material removal applications
| Backing Material | Waterproof Paper |
| Backing Weight | C |
| Grade | Coarse Grit |
| Width | 9 in |
| Length | 11 in |
| Grit | 80 |
| Color | Black |
| Weight | 0.072 LB |
| EAN or UPC | 662611011709 |

