- Fine Grade
- 150 Grit
- 9 in Width
- 11 in Length
description
- Use the natural garnet abrasive of this A511/A513 fine grit paper sheet with your sanding board or block on soft woods, such as pine, when you want a consistent, excellent finish. This paper sheet is a great choice for smoothing and fine surface prep, and it's available with both A511 A-weight, and A513 C-weight backing for heavy-duty or lighter-duty sanding. For the best results, use this abrasive sheet dry on bare wood before coating
- this sheet works great for commercial contractors and DIYers alike.
applications
- Finishing
- Sanding
features
- Natural garnet abrasive is ideal for soft woods, such as pine, and produces an excellent, consistent finish
- Available in two backing weights: A511 A-wt. and A513 C-wt. for heavy-duty to light-duty hand sanding
- Use dry on bare wood prior to coating
- A good choice for fine surface prep and smoothing
| Width | 9 in |
| Backing Material | Paper |
| Backing Weight | C |
| Grit | 150 |
| Grade | Fine Grit |
| Color | Orange |
| Length | 11 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611014908 |

