- Coarse Grade
- 60 Grit
- 9 in Width
- 11 in Length
description
- Use this A511/A513 coarse grit paper sheet dry on bare wood before coating to achieve an excellent, consistent finish, thanks to the natural garnet abrasive. This paper sheet, which is ideal for use on soft woods such as pine, is available with either A511 A-weight or A513 C-weight backing for use with your sanding board or block. It's a superb choice for commercial contracters and DIYers to use for moderate to heavy material removal.
applications
- Paint Removal
- Sanding
- Stock Removal
features
- Natural garnet abrasive is ideal for soft woods, such as pine, and produces an excellent, consistent finish
- Available in two backing weights: A511 A-wt. and A513 C-wt. for heavy-duty to light-duty hand sanding
- Use dry on bare wood prior to coating
- A good choice for heavy to moderate material removal
| Color | Orange |
| Grit | 60 |
| Length | 11 in |
| Width | 9 in |
| Backing Weight | C |
| Backing Material | Paper |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662611015608 |

