- 9 in x 11 in Cloth Sheet
- Aluminum Oxide Material
- 120 Grit
| Length | 11 in |
| Body Material | Cloth |
| Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Width | 9 in |
| Applicable Materials | Non-Ferrous Soft Metal |
| Grit | 120 |
| Abrasive Trade Name | K227 |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |

