- Coarse Grade
- P60 Grit
- 9 in Width
- 11 in Length
description
- Pick this Metalite K224/K225/K227 coarse grit cloth sheet for heavy removal when deburring metal as well as for your general metal, wood and composite projects. The P-graded aluminum oxide abrasive maximizes your cut rate while the J-weight backing has a flexibility that conforms to complex surfaces, helping to give your surface a better finish. The full-resin bond system and exceptional grain adhesion give the paper a longevity that makes it a cost-efficient option for commercial contractors or for home use.
applications
- Clean and Detail
- Finishing
- Rust Removal
- Sanding
- Smoothing
- Stock Removal
features
- Premium P-graded aluminum oxide abrasive for greater cut rate on general purpose metalworking application
- Flexible J-wt. backing for superior conformability to complex surfaces and better finishes
- Advanced full resin bond system for exceptional grain adhesion for longer life
- A good choice for heavy removal when deburring metal
| Type | Sheet |
| Color | Brown |
| Body Material | Cloth |
| Width | 9 in |
| Type of Abrasive | Coated |
| Backing Weight | X |
| Backing Material | Cotton |
| Grit | P60 |
| Abrasive Trade Name | K225 |
| Length | 11 in |
| Applicable Materials | Non-Ferrous Soft Metal |
| Grade | Coarse Grit |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.132 LB |
| EAN or UPC | 662611018616 |

