- P180 Grit
- 25 Yd Length
- 1 1/2 in Width
- Black Color
description
- Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Cloth rolls are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale, and fine sanding and polishing. Rolls are used for hand or machine sanding.
applications
- Sanding
features
- Coated on both sides with P-graded silicon carbide for excellent cutting and non-loading properties
- Open weave screen for extreme resistance to loading when removing scale, rust, and corrosion
- Open mesh design is waterproof and washable
- rinse and reuse
- Good choice for fine grit finishing softer materials where loading is a major problem such as plastic, copper, brass, plaster, drywall, and soft and hard woods
- protective, convenient dispenser which eliminates costly waste and permits neat, easy storage
| Grit | P180 |
| Backing Wt. | OTH |
| Type | Cloth |
| Grade | Fine Grit |
| Color | Black |
| Roughness Grade | Fine |
| Backing Material | Screen |
| Length | 25 Yd |
| Abrasive Material | Silicon Carbide |
| Width | 1 1/2 in |
| Attachment Method | Dependent Mechanical Securing |
| Weight | 0.1 LB |
| EAN or UPC | 662611072656 |

