- P120 Grit
- 25 Yd Length
- 1 1/2 in Width
- Black Color
description
- Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Cloth rolls are typically used for polishing lathe turnings, rolls and cylinders, light deburring, blending machine tool marks, removing rust and scale, and fine sanding and polishing. Rolls are used for hand or machine sanding.
applications
- Sanding
features
- Coated on both sides with P-graded silicon carbide for excellent cutting and non-loading properties
- Open weave screen for extreme resistance to loading when removing scale, rust, and corrosion
- Open mesh design is waterproof and washable
- rinse and reuse
- Good choice for medium grit sanding and finishing softer materials where loading proves to be a problem such as plastic, copper, brass, plaster, drywall, and soft and hard woods
- protective dispenser eliminates costly waste and allows for easy storage
| Backing Wt. | OTH |
| Grade | Medium Grit |
| Type | Cloth |
| Backing Material | Screen |
| Width | 1 1/2 in |
| Grit | P120 |
| Abrasive Material | Silicon Carbide |
| Roughness Grade | Medium |
| Length | 25 Yd |
| Attachment Method | Dependent Mechanical Securing |
| Color | Black |
| Weight | 1.14 LB |
| EAN or UPC | 662611072700 |

