Use this Bear-Tex Rapid Finish General Purpose medium grit non-woven convolute wheel for wet or dry general deburring, blending, and finishing. Featuring a sharp silicon carbide abrasive and patented Clean Bond resin technology, this wheel provides smear-free finishes on a variety of materials, including high-nickel-content alloys. A new fiber and grain configuration withstands high temperatures and provides consistent edge-breaking and increased throughput. This sturdy wheel eliminates loading on soft metals and resists shedding, wear, dressing, and reshaping. A maroon color with a black fiberglass core makes it easy to identify the wheel.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
Excellent choice for medium grit general deburring, blending, and finishing applications
can be used wet or dry
Color
Maroon
Grade
Medium
Dia.
6 in
Center Hole Dia.
1 in
Thickness
1 in
RPM [Max]
6000 rpm
Weight
0.0 LB
EAN or UPC
662611080743
We're here for you
with Service Centers across the country - We have your back