When speed and accuracy matter, choose this Charger R822 coarse grit center mount fiberglass conical flap disc for use with your right angle grinder on contour and edge work. The angled flaps provide greater surface contact, and the fiberglass/resin back plates absorb vibration well for operator comfort. This disc is an excellent choice for blending, beveling, deburring and stock removal in the collision repair, contracting, manufacturing and metal fabrication industries, thanks to the zirconia alumina abrasive that provides an aggressive cut and performs two to three times better than aluminum oxide products.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with zirconia alumina abrasive for aggressive cut and long life with 2 - 3 times total performance over aluminum oxide products
excellent choice for mild carbon steel and welds
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Backing Material
Fiberglass, Cotton
Grade
Coarse Grit
Disc Type
Type 29
Attachment Type
Center Mount
Abrasive Material
Zirconia Alumina
Applicable Materials
Metal
Backing Wt.
X
Grit
P60
Performance
Better
Abrasive Trade Name
Charger
Dia.
4 1/2 in
Color
Blue
RPM [Max]
13000 rpm
Center Hole
7/8 in
Wheel Type
Type 29
Weight
0.17 LB
EAN or UPC
662611192682
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back