For reliable all-purpose abrasion, use this Gemini R228 coarse grit (Type III) quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.
applications
Stock Removal
Blending
Deburring
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Coarse grit for stock removal, weld blending, and deburring stainless steel and other steels, and soft metals like aluminum
Grit
50
RPM [Max]
30000 rpm
Backing Wt.
X
Color
Brown
Attachment Type
TR (Type III)
Grade
Coarse
Abrasive Material
Aluminum Oxide
Dia.
2 in
Backing Material
Cotton
Weight
0.0 LB
EAN or UPC
662611210218
We're here for you
with Service Centers across the country - We have your back