Mount this Norton Gemini R228 coarse grit TS quick-change cloth disc on your grinder to keep working productively. This coarse grit disc is ideal for stock removal and weld blending, as well as deburring stainless steel and soft metals such as aluminum. Its strong, two-ply X-weight cotton backing helps it last during tough jobs with reduced edge wear. The tough aluminum oxide grain on this disc makes for a solid general-purpose disc that's a great choice when pricing matters to you.
applications
Stock Removal
Blending
Deburring
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Coarse grit for stock removal, weld blending, and deburring stainless steel and other steels, and soft metals like aluminum
Grit
150
Color
Brown
Abrasive Material
Aluminum Oxide
Attachment Type
TR (Type III)
Backing Material
Cotton
RPM [Max]
30000 rpm
Grade
Fine
Dia.
2 in
Backing Wt.
X
Weight
0.5 LB
EAN or UPC
662611210263
We're here for you
with Service Centers across the country - We have your back