Simplify jobs such as weld blending and deburring by fitting the BlueFire R884P coarse grit TR (Type III) quick-change cloth disc onto your right-angle grinder. Featuring a premium self-sharpening zirconia plus grain that lasts up to 30 percent longer than competitors' discs, the BlueFire R884P delivers an aggressive cut to quickly smooth away imperfections on hard carbon steel, wood, fiberglass and other surfaces. The Y-weight polyester waterproof backing can handle even high-pressure alloys, while the semi-open coat is ideal for use on soft metals, including bronze and aluminum.
applications
Stock Removal
Blending
Deburring
features
Premium, versatile, self-sharpening zirconia plus grain provides aggressive cut and up to 30% longer life vs. competitive zirconia discs
Semi-open coat minimizes loading on soft metals (aluminum, brass, and bronze) and wood, as well as stainless and carbon steels
Durable Y-weight, polyester waterproof backing stands up to demanding applications: high-pressure and hard-to-grind exotic alloys
Coarse grit excels at stock removal, weld blending, and deburring
Grit
80
RPM [Max]
30000 rpm
Attachment Type
TR (Type III)
Backing Material
Polyester
Abrasive Material
Zirconia Alumina
Color
Blue
Grade
Coarse
Dia.
2 in
Backing Wt.
Y
Weight
1.0 LB
EAN or UPC
662611210492
We're here for you
with Service Centers across the country - We have your back