Pair your right angle grinder with this Charger R822 coarse grit arbor thread fiberglass conical flap disc for coarse grit deburring, blending and stock removal. The Type 29 conical flap disc features a zirconia alumina abrasive and angled, polyester/cotton flaps for aggressive cuts and excellent surface contact. Ideal for applications where speed of job completion and stock removal are important, the discs have fiberglass and resin backing plates that provide high strength at a light weight, as well as vibration adsorption for comfortable operation. The discs also work well on contour and edge work.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with zirconia alumina abrasive for aggressive cut and long life with 2 - 3 times total performance over aluminum oxide products
excellent choice for mild carbon steel and welds
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Dia.
4 1/2 in
Backing Material
Fiberglass, Cotton
Grit
P36
RPM [Max]
13000 rpm
Wheel Type
Type 29
Center Hole
5/8-11 in
Grade
Extra Coarse Grit
Color
Blue
Attachment Type
Arbor Thread
Backing Wt.
X
Abrasive Trade Name
Charger
Abrasive Material
Zirconia Alumina
Performance
Better
Applicable Materials
Metal
Disc Type
Type 29
Weight
0.0 LB
EAN or UPC
662611212908
We're here for you
with Service Centers across the country - We have your back