- Coarse Grade
- 80 Grit
- 2 3/4 in Width
- 16 1/2 in Length
description
- Start your sanding projects with the open coat design of the BlueFire H875P coarse grit paper PSA file strip for reduced loading. This paper has self-sharpening premium zirconia alumina grain for an improved cut rate and minimal heat. Featuring a synthetic coating for long life and chip resistance, this strong E-weight paper is non-stearated, making it perfect for auto and aerospace paint jobs as well as heavy-duty projects on metals, woods, fiberglass, and composites.
applications
- Sanding
- Stock Removal
features
- Premium zirconia alumina grain is self-sharpening, improves cut rate and minimizes heat
- Strong E-weight paper, synthetically-coated for excellent durability and chip resistance plus superior bond system optimizes grain adhesion and extends product life
- Non-stearated (no anti-loading agents)
- non-contamination often required for prime auto and aerospace paint applications
- Open coat design for reduced loading
- stick onto a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding
| Color | Blue |
| Grade | Coarse Grit |
| Width | 2 3/4 in |
| Backing Weight | E |
| Grit | 80 |
| Backing Material | Paper |
| Length | 16 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611236089 |

