Finish your metal and wood projects with the proper sanding paper by choosing this BlueFire H875P coarse grit paper hook and loop file strip. The strip has superior longevity due to its zirconia alumina plus abrasive and its strong E-weight, synthetically coated paper. Reduce loading easily with its open coat design while it's attached to a sanding block during body filler, fiberglass and composite sanding. The paper is non-stearated, and its contamination-proof design makes it perfect for auto and aerospace paint applications.
applications
Sanding
Stock Removal
features
Strong zirconia alumina plus abrasive provides 2 - 3 times life over aluminum oxide products
Strong E-weight paper, synthetically-coated for excellent durability and chip resistance
Non-stearated (no anti-loading agents)
non-contamination often required for prime auto and aerospace paint applications
Open coat design for reduced loading
attach to a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding
Width
2 3/4 in
Backing Material
Paper
Grade
Extra Coarse Grit
Color
Blue
Backing Weight
E
Grit
36
Length
16 1/2 in
Weight
0.0 LB
EAN or UPC
662611236164
We're here for you
with Service Centers across the country - We have your back