Use this BlueFire H875P coarse grit paper PSA disc for stock removal, sanding, stripping, and body filler. This disc's next-generation, self-sharpening zirconia alumina abrasive provides a disc life two to three times that of aluminum oxide discs. Its open coat minimizes loading, and its pressure sensitive adhesive facilitates application and removal, while individual discs make for easy storage. The strong E-weight latex-paper backing of this disc resists tearing while remaining flexible, making it an excellent choice for blending body filler, composites, soft materials, and fiberglass.
applications
Blending
Body Filler
Sanding
Stock Removal
Stripping
features
Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
Open coat minimizes loading
individual PSA discs allow for protection of the backing and easy storage
Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
pressure sensitive adhesive makes for easy application and removal
Dia.
5 in
Abrasive Material
Zirconia Alumina
Color
Blue
Grade
Extra Coarse
Backing Material
Paper
Grit
36
RPM [Max]
15000 rpm
Backing Wt.
E
Weight
0.0 LB
EAN or UPC
662611254366
We're here for you
with Service Centers across the country - We have your back